text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bahco Torque wrenches 1/4;5-25 NM


Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article number 9R454973
Electronic No
Connection size 1/4 inch
Tightening moment (Nm) 5 - 25
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Packed per 1

Specifications

Electronic No
Connection size 1/4 inch
Tightening moment (Nm) 5 - 25
Screwdriver model No
Accuracy according to ISO 6789 (%) 4

Description

Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article numbers

Article number 9R454973
EAN 7314150326198
UBB 500674192397
UNSPSC 27110000
Manufacturer article nr  7445-25
Do not close this page. This message will disappear, when the page is fully loaded.