text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bahco Torque wrenches 1/2;60-300 NM


Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head, 24-36 teeth / 10°-15° action ISO 6789

Article number 8M631833
Electronic No
Connection size 1/2 inch
Tightening moment (Nm) 60 - 300
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Packed per 1

Specifications

Electronic No
Connection size 1/2 inch
Tightening moment (Nm) 60 - 300
Screwdriver model No
Accuracy according to ISO 6789 (%) 4

Description

Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head, 24-36 teeth / 10°-15° action ISO 6789

Article numbers

Article number 8M631833
EAN 7314150340132
UBB 500674192702
UNSPSC 27110000
Manufacturer article nr  7445-300
Do not close this page. This message will disappear, when the page is fully loaded.