text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
S5445.000.330
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Bahco Tool Set in Case 34-Piece
Add to catalogue
Article number
S5445.000.330
Surface protection
Other
Packaging
Case
Connection size
Several
Heating- + sanitary mechanic set
No
Electrician set
No
View all specifications
Specifications & standards
Downloads
Specifications
Surface protection
Other
Packaging
Case
Connection size
Several
Heating- + sanitary mechanic set
No
Electrician set
No
Number of socket inserts
14
Number of socket spanners
1
Total number of tools
34
Number of sockets for screwdriver
13
Number of hexagonal sockets
12
Number of bit inserts
13
Number of ratchets
1
With ratchet
Yes
Brand
Bahco
Weight per piece (g)
2040
Type
Tool Set
Download as PDF
Print
Description
1/4" and 3/8” socket set High performance alloy steel Matt finish ISO 1174 DIN 3120 Case: High Density Polythene (HDPE) Contents, 34 pcs 12 pcs 3/8" hex sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22 mm 1 pc 3/8" ratchet quick release, 60 teeth/6° action angle 2 pcs 3/8" extension bars 75 mm/3" & 150 mm/6" 1 pc 3/8" universal joint 1 pc 3/8" x 1/4" bit holder 2 pcs 3/8" spark plug sockets hex: 16 mm (5/8"), 21 mm (13/16") 1 pc 1/4" spinner with 2-component handle 1 pc 1/4" x 1/4" bit holder 3 pcs 1/4" bits: slotted 4, 5.5, 7 mm 4 pcs 1/4" bits: PH 1, 2, 3, 4, 6 pcs 1/4" bits: Hex 3, 4, 5, 6, 7, 8 mm
Article numbers
Article number
S5445.000.330
EAN
7314150104024
UBB
500574032842
UNSPSC
27111703
Manufacturer article nr
S330
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering