text.skipToContent text.skipToNavigation

Bessey Screw Clamp 300mm Cast Zinc 50mm Jaw Depth


Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article number K0445.030.005
Chucking range (mm) 300 - 300
Jaw length (mm) 50
Material jaws Zinc die-cast
Type of clamping mechanism Other
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 300 - 300
Jaw length (mm) 50
Material jaws Zinc die-cast
Type of clamping mechanism Other
Brand Bessey
Weight per piece (g) 370
Type Screw Clamp

Description

Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article numbers

Article number K0445.030.005
EAN 4008158005898
UBB 240180173272
UNSPSC 31162903
Manufacturer article nr  LM30/5
Do not close this page. This message will disappear, when the page is fully loaded.