text.skipToContent text.skipToNavigation

Bahco Rotary burr M 12 27 M 06

Article number S5497.001.630
Head form Pointed cone
Shaft diameter (mm) 6
Working length (mm) 27
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 SKM

Specifications

Head form Pointed cone
Shaft diameter (mm) 6
Working length (mm) 27
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 SKM
Brand Bahco

Article numbers

Article number S5497.001.630
EAN 7311518036928
UBB 400208110447
UNSPSC 23251706
Manufacturer article nr  M1227M06
Do not close this page. This message will disappear, when the page is fully loaded.