text.skipToContent text.skipToNavigation

Bahco Rotary burr H 10 25 M 06

Specifications

Head form Flame shaped
Shaft diameter (mm) 6
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10
Brand Bahco

Article numbers

Article number S5494.001.590
EAN 7311518182304
UBB 400208282618
UNSPSC 23251706
Manufacturer article nr  H1025M06
Do not close this page. This message will disappear, when the page is fully loaded.