text.skipToContent text.skipToNavigation

Bahco Rotary burr F0618AL06

Article number S5470.001.570
Head form Round nose tree
Shaft diameter (mm) 6
Working length (mm) 18
Suitable for aluminium Yes
Suitable for nonferrous metals Yes
Cutting material HM
With shaft Yes

Specifications

Head form Round nose tree
Shaft diameter (mm) 6
Working length (mm) 18
Suitable for aluminium Yes
Suitable for nonferrous metals Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 RBF
Brand Bahco

Article numbers

Article number S5470.001.570
EAN 7311518181857
UBB 240208002560
UNSPSC 23251706
Manufacturer article nr  F0618AL06
Do not close this page. This message will disappear, when the page is fully loaded.