text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Tyrolit Rotary burr set PREMIUM*** DIN 8374 13


The PREMIUM carbide cutter set for the straight grinder is manufactured on state-of-the-art CNC automatic grinding machines. This results in efficient precision tools in various designs, which provide all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and provides maximum removal when working in hard-t

Article number 6I974978
Number of parts 10
Milling diameter (mm) 6 - 12
Shank diameter (mm) 6 - 6
Cutting material HM
Brand Tyrolit
Packed per 1

Specifications

Number of parts 10
Milling diameter (mm) 6 - 12
Shank diameter (mm) 6 - 6
Cutting material HM
Brand Tyrolit

Description

The PREMIUM carbide cutter set for the straight grinder is manufactured on state-of-the-art CNC automatic grinding machines. This results in efficient precision tools in various designs, which provide all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and provides maximum removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always manages to keep the generation of heat low in order to protect the workpiece and the milling cutter. The set contains a selection of ten different cutter profiles, allowing you to achieve the best standing times and the longest lifetime in almost all applications on a wide range of materials.

Article numbers

Article number 6I974978
EAN 9003178227188
UBB 500572240371
UNSPSC 23251706
Manufacturer article nr  822718
Do not close this page. This message will disappear, when the page is fully loaded.