text.skipToContent text.skipToNavigation

Bahco Rotary burr F 06 12 M 04

Specifications

Head form Round nose tree
Shaft diameter (mm) 4
Working length (mm) 12
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 RBF
Brand Bahco

Description

DIN: RBF Deburring and form machining for all applications due to the universal form Type of cut: F = Fine, M = Medium, C = Coarse Stock standard: X = yes

Article numbers

Article number S5492.001.585
EAN 7311518035778
UBB 203203056817
UNSPSC 23251706
Manufacturer article nr  F0612M04
Do not close this page. This message will disappear, when the page is fully loaded.