text.skipToContent text.skipToNavigation

Knipex Precision Electronics Gripping Pliers 21.9mm Jaw Length Straight Tip 130mm


Precision Electronics Gripping Pliers Precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding and bending. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Edges carefully deburred. Non-reflective finish. For very precise assembly work, e.g. in electronics and fine mechanics. Approx. 20% lighter than conventional electronics pliers. Smooth-running double spring for a gentle and even opening. flat, wide jaws. with precision laser cut cross-shaping. - Jaw length (B): 21.9mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 1.4mm- Tips thickness (F): 3.5mm- Head width (A): 11.2mm

Artikelnummer 2U843517
Insulated Yes
Suitable for Other
Total length (mm) 130
Brand Knipex
Commodity code 82032000
Verpakt per 1

Specificaties

Insulated Yes
Suitable for Other
Total length (mm) 130
Brand Knipex
Commodity code 82032000

Omschrijving

Precision Electronics Gripping Pliers Precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding and bending. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Edges carefully deburred. Non-reflective finish. For very precise assembly work, e.g. in electronics and fine mechanics. Approx. 20% lighter than conventional electronics pliers. Smooth-running double spring for a gentle and even opening. flat, wide jaws. with precision laser cut cross-shaping. - Jaw length (B): 21.9mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 1.4mm- Tips thickness (F): 3.5mm- Head width (A): 11.2mm

Artikelnummers

Artikelnummer 2U843517
EAN 4003773080282
UBB 500641774186
UNSPSC 27112124
Fabrikant artikelnummer 34 42 130
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.