text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Stahlwille Crow foot wrenches 540a HD 13/16


for particularly high loadings, e.g. stainless steel screw fittingsfull use of jaws in conjunction with standard ratchetschrome platedsupplied without ratchetCaution! Modified settings on torque wrench

Article number
Total length (mm)
Design Ratchet fitting
Connection size 3/8 inch
Brand Stahlwille
Type 540A HD SW 13/16
Packed per 1

Specifications

Total length (mm) 51
Design Ratchet fitting
Connection size 3/8 inch
Brand Stahlwille
Type 540A HD SW 13/16

Description

for particularly high loadings, e.g. stainless steel screw fittingsfull use of jaws in conjunction with standard ratchetschrome platedsupplied without ratchetCaution! Modified settings on torque wrench

Article numbers

Article number G0364.209.001
EAN 4018754204359
UBB 500574807797
UNSPSC 27111700
Manufacturer article nr  02501042

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.