text.skipToContent text.skipToNavigation

Knipex Oblique Electronics End Cutting Nipper 0.6mm 2-Component Handle 120mm


Electronics End Cutting Nippers ESD Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit fau

Article number K1064.265.120
Insulated Yes
Surface protection Other
Length (mm) 120
Isolation protection 1000 V No
Grip design 2-components
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length (mm) 120
Isolation protection 1000 V No
Grip design 2-components
ESD tested Yes
Handle cover Plastic coated
VDE tested No
Brand Knipex
Weight per piece (g) 55
Type Oblique Electronics End Cutting Nipper

Description

Electronics End Cutting Nippers ESD Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. Handles with two-colour multi-component grips black/grey. Oblique End Cutter, mini-blade with small bevel, α = 55°. - Cutting capacities soft wire (diameter): Ø 0.6mm- Head width (A): 11mm- Jaw length (B): 20mm- Jaw thickness (joint) (D): 7mm- Cutting edge length mm (C): 7mm- ESD: yes

Article numbers

Article number K1064.265.120
EAN 4003773025085
UBB 240104303047
UNSPSC 23151901
Manufacturer article nr  64 62 120 ESD
Do not close this page. This message will disappear, when the page is fully loaded.