text.skipToContent text.skipToNavigation

Assortment box plastic 18 T 176


Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Objednací číslo 41000.000.176
Brand Fabory
Type 18 T 176
Weight per piece (g) 1150
Baleno po 1

Specifikace

Brand Fabory
Type 18 T 176
Weight per piece (g) 1150

Popis

Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Čísla materiálu

Objednací číslo 41000.000.176
EAN 8715493087163
UBB 950373010251
UNSPSC 31162814
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.