text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TG-2K clamping width 400 mm radius 175 mm 2-compo


Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0401.000.040
Chucking range (mm) 400 - 400
Jaw length (mm) 175
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 400 - 400
Jaw length (mm) 175
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 2700
Commodity code 8205700000

Description

Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0401.000.040
EAN 4008158030203
UBB 500505197631
UNSPSC 31162903
Manufacturer article nr  TG40-2K
Do not close this page. This message will disappear, when the page is fully loaded.