text.skipToContent text.skipToNavigation

Abus Cylinder locks 65/40 HB/40

Article number A9907.065.039
Colour Brass
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Brand Abus

Specifications

Colour Brass
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Brand Abus

Article numbers

Article number A9907.065.039
EAN 4003318047756
UBB 240325063479
UNSPSC 46171501
Manufacturer article nr  04775
Do not close this page. This message will disappear, when the page is fully loaded.