Plain washer DIN 125-1A Stainless steel A2 140 HV51420
Retaining ring for shafts - normal type DIN 471 Stainless spring steel 1.4122 / 1.402151435
Spring lock washer with rectangular ends DIN 127 B Stainless spring steel A2 (1.4310)51450
NORD-LOCK Vibration proof wedge-locking washer, with enlarged outer diameter Stainless steel A455453
Fender washer Stainless steel A251410
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Stainless steel A2 140 HV51530
Plain washer DIN 125-1A Stainless steel A4 140 HV55420
Plain washer DIN 125-1A Plastic Polyamide (nylon) 6.656300
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Plastic Polyamide (nylon) 6.656330
Disc spring DIN 2093 Spring steel Phosphated36307
Locking disc spring type Z Spring steel Zinc flake Cr6+free - ISO 10683 flZnnc36326
Locking disc spring type S Spring steel M3 - M1636395
Plain washer DIN 125-1A Steel Zinc plated 200 HV38093
Plain washer DIN 125-1A Steel Plain 140 HV38100
Plain washer DIN 125-1A Steel Zinc flake Cr6+free - ISO 10683 flZnnc 200 HV38125
Plain washer DIN 125-1A Steel Zinc plated 140 HV38130
Plain washer, large pack DIN 125-1A Steel Zinc plated 140 HV38140
Plain washer DIN 125-1A Steel Zinc flake Cr6+free - ISO 10683 flZnnc 140 HV38152
Plain washer for bolts with heavy type spring pins DIN 7349 Steel Zinc plated 200 HV (>M16 100HV)38430
Shim ring DIN 988 Steel 2 K 50 Plain h=0,3mm38583