Hexagon nut DIN 934 Stainless steel A251080
Hexagon domed cap nut, high type DIN 1587 Stainless steel A1 5051400
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |5|12300
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |8|12348
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |10|12410
Hexagon nut DIN 934 Stainless steel A455080
Hexagon domed cap nut, high type DIN 1587 Steel Zinc plated 616510
Hexagon nut DIN 934 Steel Zinc plated |8|01300
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Stainless steel A455730
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Stainless steel A251730
Hexagon domed cap nut, high type DIN 1587 Plastic Polyamide (nylon) 6.656250
Hexagon domed cap nut, high type DIN 1587 Stainless steel A4 5055400
Spiralock Hexagon lock nut with flange ISO 4161 Steel Zinc plated 1012870
Spiralock Hexagon lock nut with flange ISO 4161 Stainless steel A455115
Hexagon domed cap nut, high type DIN 1587 Stainless steel A2 5051409