Grommet Plastic Polyvinylchloride38900
Lubricating nipple, cone type, metric thread DIN ≈71412 Steel Zinc plated72210
Cylindrical mounting type B Steel/natural rubber Zinc plated57771
Cylindrical mounting type A Steel/natural rubber Zinc plated57770
Star grip type L DIN ≈6336 L Plastic Fenolformaldehyde (bakelite) FS3156922
ABA Hose clamp Stainless steel A443019
Cylindrical mounting type D and KD Steel/natural rubber Zinc plated57779
ABA Hose clamp Original, band width 12 mm Steel Zinc plated43011
ABA Hose clamp Original, band width 12 mm Stainless steel A243020
Helical compression spring DIN 2095 Spring steel Zinc plated17912
ABA Rubber lined P-clip, band width 12,7 mm, large pack Steel Hot dip galvanized large pack43110
Locking cable tie Plastic Polyamide (nylon) 6.6 UV-resistant30901
Hose clamp, band width 9 mm Steel Zinc plated30650
ABA Hose clamp Original, band width 12 mm Steel Zinc plated large pack43010
ABA Hose clamp Mini Steel Zinc plated43063
ABA Hose clamp Nova, band width 9 mm, large pack Steel Zinc plated large pack43080
ABA Hose clamp Nova, band width 9 mm Steel Zinc plated43081
ABA Rubber lined P-clip, band width 12,7 mm Steel Hot dip galvanized43111
NORMA Rubber lined P-clip RSGU Steel Zinc plated43215
ABB Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 UV-resistant43295