text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

3M Welding helmet 57 88 15 578815


Combined head, face, eye and supplied air respiratory protection for welding applications Comes 3M™ Speedglas™ Welding Helmet 9100 MP, 9100X welding filter and 3M™ Versaflo™ Supplied Air Regulator V-500E Nominal Protection Factor 200 (3B) Meets the EN 379 standard for industrial safety helmets Designed from inception to take one of our optional 3M™ Peltor™ Earmuffs Side windows (shade 5) can help widen the field of vision 3M™ Versaflo™ Supplied Air Regulator V-500E is balanced, belt-worn and easy to adjust with consistent airflow delivery Airflow level adjustable between 170 l/min and 305 l/min Airline supply must be air of breathable quality in order to meet EN 12021 requirements Oil, mist, water vapour or non-toxic and unpleasant odours in the air supply can be removed with air cleaning station, such as 3M™ Aircare™ Filtration System ACU-03 (wall mounted) or ACU-04 (stand-alone)

Packed per 1

Description

Combined head, face, eye and supplied air respiratory protection for welding applications Comes 3M™ Speedglas™ Welding Helmet 9100 MP, 9100X welding filter and 3M™ Versaflo™ Supplied Air Regulator V-500E Nominal Protection Factor 200 (3B) Meets the EN 379 standard for industrial safety helmets Designed from inception to take one of our optional 3M™ Peltor™ Earmuffs Side windows (shade 5) can help widen the field of vision 3M™ Versaflo™ Supplied Air Regulator V-500E is balanced, belt-worn and easy to adjust with consistent airflow delivery Airflow level adjustable between 170 l/min and 305 l/min Airline supply must be air of breathable quality in order to meet EN 12021 requirements Oil, mist, water vapour or non-toxic and unpleasant odours in the air supply can be removed with air cleaning station, such as 3M™ Aircare™ Filtration System ACU-03 (wall mounted) or ACU-04 (stand-alone)

Article numbers

Article number 8P927896
EAN 4046719606788
UBB 500694349472
UNSPSC 46180000
Manufacturer article nr  578815
Do not close this page. This message will disappear, when the page is fully loaded.