text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Support discs
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Support discs
1C669002
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Support disc 115mm
Add to catalogue
Article number
1C669002
Grinding disc diameter (mm)
115
Brand
3M
Model
EACH
View all specifications
Specifications & standards
Downloads
Specifications
Grinding disc diameter (mm)
115
Brand
3M
Model
EACH
Download as PDF
Print
Description
Get the most from your abrasive discs with our tough 3M™ Fibre Disc Backup Pad. Our hard rubber pads provide firm, consistent support for 3M fibre discs on right angle and other sanding and grinding tools. They are compatible with a wide range of 3M face plates – simply choose the ideal density for your job. The pads work with the vulcanized fibre backing on the abrasive disc, helping it to conform to the surface for a smooth consistent finish during grinding and sanding. They reduce the vibration and chunking that degrades discs and help to ensure that the ceramic mineral abrasive on the fibre disc will continually self-fracture as designed – instead of breaking off in unused chunks. Our 7/8” diameter centre hole mount attaches firmly to grinding and sanding tools using a disc retainer nut*. Using our fibre disc back-up pad helps you get the most from each automotive body finishing application, and from your entire automotive body operation. *Sold separately
Article numbers
Article number
1C669002
EAN
3134375361644
UBB
500634253057
UNSPSC
27110000
Manufacturer article nr
07306
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering