text.skipToContent text.skipToNavigation

3M Sanding paper 230 x 280mm P240


3M™ Wetordry™ Paper Sheet 734 is made of a sharp, abrasive silicon carbide material with a flexible and conformable water resistant paper backing. Our 734 sheets have a long life and good surface quality.Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials. Our 734 pape

Article number 6R323001
Width 231
Type Rectangle
Length (mm) 283
Waterproof Yes
Material of carrier Paper
Packed per 250
Full Box only

Specifications

Width 231
Type Rectangle
Length (mm) 283
Waterproof Yes
Material of carrier Paper
Suitable for plastic Yes
Suitable for metal Yes
Particle type Silicon carbide
Granulation according to FEPA 240
Suitable for filler Yes
Brand 3M
Model SHTS

Description

3M™ Wetordry™ Paper Sheet 734 is made of a sharp, abrasive silicon carbide material with a flexible and conformable water resistant paper backing. Our 734 sheets have a long life and good surface quality.Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials. Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling.Use them for off-hand sanding on panelling, lacquer surfaces and metal components.

Article numbers

Article number 6R323001
EAN 5010027553941
UBB 500634235245
UNSPSC 27110000
Manufacturer article nr  02014S
Do not close this page. This message will disappear, when the page is fully loaded.