text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

3M Accessories V4BK Black V4BK


Non conductive polyamide mesh shield, with a matt black finish Very lightweight and non conductive Mesh Size: Ø0.3 1.0 x 1.0mm Mesh Visors are designed to fit 3M™ Hard Hats All mesh visors are tested and approved under the European Standard EN 371 and meet the requirements for increased robustness (S marking) Meets the Grade F requirements for low energy impact protective shields Marking class: 3-1.2 8 9 1F

Packed per 1

Description

Non conductive polyamide mesh shield, with a matt black finish Very lightweight and non conductive Mesh Size: Ø0.3 1.0 x 1.0mm Mesh Visors are designed to fit 3M™ Hard Hats All mesh visors are tested and approved under the European Standard EN 371 and meet the requirements for increased robustness (S marking) Meets the Grade F requirements for low energy impact protective shields Marking class: 3-1.2 8 9 1F

Article numbers

Article number 2B246796
EAN 7318640040823
UBB 500694449207
UNSPSC 46180000
Manufacturer article nr  V4BK
Do not close this page. This message will disappear, when the page is fully loaded.