text.skipToContent text.skipToNavigation

Tyrolit Flap disc 115 x 22.23 K60


The PREMIUM CERAMIC flap disc is particularly impressive on stainless steel. Thanks to the ceramic grain used, it achieves an exceptionally high stock removal rate. At the same time, a special additive coating (Top Size) ensures a cool finish and therefore prevents discolouration on the workpiece. This tool is the perfect solution for demanding grinding

Article number 4C795151
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 60

Description

The PREMIUM CERAMIC flap disc is particularly impressive on stainless steel. Thanks to the ceramic grain used, it achieves an exceptionally high stock removal rate. At the same time, a special additive coating (Top Size) ensures a cool finish and therefore prevents discolouration on the workpiece. This tool is the perfect solution for demanding grinding tasks on stainless steel where a uniform high-quality surface must be achieved.

Article numbers

Article number 4C795151
EAN 9003177197987
UBB 500572132123
UNSPSC 27110000
Manufacturer article nr  719798
Do not close this page. This message will disappear, when the page is fully loaded.