text.skipToContent text.skipToNavigation

Tyrolit Dressing stone 24 x 13 x 100


The Tyrolit bench stones sharpen and clean all CBN and diamond grinding wheels, and are used in production and re-sharpening applications. The stones are made of aluminium oxide and are available in grit sizes 120 - 600. They can be used for hand-operated and mechanical applications.

Article number 6T915679
Width 24
Shape Rectangular
Thickness (mm) 13
Length 100
Material Aluminium oxide
Packed per 10
Full Box only

Specifications

Width 24
Shape Rectangular
Thickness (mm) 13
Length 100
Material Aluminium oxide
Granulation 240
Model 90AS

Description

The Tyrolit bench stones sharpen and clean all CBN and diamond grinding wheels, and are used in production and re-sharpening applications. The stones are made of aluminium oxide and are available in grit sizes 120 - 600. They can be used for hand-operated and mechanical applications.

Article numbers

Article number 6T915679
EAN 9003178455956
UBB 500683212368
UNSPSC 27112700
Manufacturer article nr  845595
Do not close this page. This message will disappear, when the page is fully loaded.