text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 75 x 0,8 x 20


The PREMIUM diamond cut-off wheel from Tyrolit offers you numerous advantages when machining rotating tools made of tungsten carbide. Thanks to the innovative bond system, in combination with the appropriate grit quality, perfect cutting performance and maximum lifetime can be achieved. The extremely cool cut of these tools produces the most precise res

Article number 5X896785
Application Cutting
Shape Other
Thickness (mm) 0.8
Disc diameter (mm) 75
Suitable for wet operation Yes
Packed per 1

Specifications

Application Cutting
Shape Other
Thickness (mm) 0.8
Disc diameter (mm) 75
Suitable for wet operation Yes
Granulation 126
Suitable for metal Yes
Diamond wheel Yes
Bore diameter 20
Particle type Other
Model 1A1R

Description

The PREMIUM diamond cut-off wheel from Tyrolit offers you numerous advantages when machining rotating tools made of tungsten carbide. Thanks to the innovative bond system, in combination with the appropriate grit quality, perfect cutting performance and maximum lifetime can be achieved. The extremely cool cut of these tools produces the most precise results and optimum wear resistance, taking your manufacturing processes to a new level of performance.

Article numbers

Article number 5X896785
EAN 9003171578003
UBB 500572219755
UNSPSC 27110000
Manufacturer article nr  157800
Do not close this page. This message will disappear, when the page is fully loaded.