text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 72045 200 x 20 x 32 120J5V15


When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article number T6305.072.045
Height 20
Disc diameter (mm) 203
Granulation 120
Suitable for metal Yes
Bore diameter 32
Packed per 1

Specifications

Height 20
Disc diameter (mm) 203
Granulation 120
Suitable for metal Yes
Bore diameter 32
Particle type Silicon carbide
Model 1

Description

When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number T6305.072.045
EAN 9003170720458
UBB 500504514059
UNSPSC 31191500
Manufacturer article nr  72045
Do not close this page. This message will disappear, when the page is fully loaded.