text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 400 x 4,3 x 25,4


Difficult application conditions such as humidity, cold or extreme temperature fluctuations cannot harm this PREMIUM cut-off wheel. Even in extreme situations, it guarantees clean and bright cutting areas without the need for time-consuming rework. In addition to handheld cut-off machines with gasoline or electric motors, this tool can also be used on p

Article number 7M312998
Application Cutting
Shape Flat
Thickness (mm) 4.3
Disc diameter (mm) 400
Granulation 24
Packed per 10
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 4.3
Disc diameter (mm) 400
Granulation 24
Bore diameter 25.4
Particle type Corundum
Model 41H

Description

Difficult application conditions such as humidity, cold or extreme temperature fluctuations cannot harm this PREMIUM cut-off wheel. Even in extreme situations, it guarantees clean and bright cutting areas without the need for time-consuming rework. In addition to handheld cut-off machines with gasoline or electric motors, this tool can also be used on powerful stationary machines.

Article numbers

Article number 7M312998
EAN 9003176764289
UBB 500572043106
UNSPSC 27110000
Manufacturer article nr  676428
Do not close this page. This message will disappear, when the page is fully loaded.