text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 390532 350 x 2,8 x 25,4 A46-BF


The STANDARD cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfectly suited for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. You are guaranteed long

Article number T6256.390.532
Application Cutting
Shape Flat
Thickness (mm) 2.8
Disc diameter (mm) 350
Granulation 46
Packed per 10
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.8
Disc diameter (mm) 350
Granulation 46
Suitable for metal Yes
Bore diameter 25.4
Particle type Corundum
Model 41

Description

The STANDARD cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfectly suited for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. You are guaranteed long tool life and easy cutting ability with this product, due in no small part to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past.

Article numbers

Article number T6256.390.532
EAN 9003173905326
UBB 500504564799
UNSPSC 27110000
Manufacturer article nr  390532
Do not close this page. This message will disappear, when the page is fully loaded.