text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 230 x 3,5 x 22,23


The PREMIUM cut-off wheel was specially developed for comfortable work on all cast materials. Thanks to an innovative manufacturing technology combined with the use of a high quality zirconium aluminium oxide, this tool has an exceptional cutting ability. The cut-off wheel is available in 3 different hardnesses - so you are well equipped for any applica

Article number 7Q317333
Application Cutting
Shape Cranked
Thickness (mm) 3.5
Disc diameter (mm) 230
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 3.5
Disc diameter (mm) 230
Granulation 30
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Zircon corundum
Model 42

Description

The PREMIUM cut-off wheel was specially developed for comfortable work on all cast materials. Thanks to an innovative manufacturing technology combined with the use of a high quality zirconium aluminium oxide, this tool has an exceptional cutting ability. The cut-off wheel is available in 3 different hardnesses - so you are well equipped for any application on castings.

Article numbers

Article number 7Q317333
EAN 9003178558183
UBB 500572054244
UNSPSC 27110000
Manufacturer article nr  855818
Do not close this page. This message will disappear, when the page is fully loaded.