text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 125 x 3,0 x 22,23


For machining different steel and stainless steel grades For cutting metal sheets, profiles, pipes, rods and solid material 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for long lifetime and maximum stability The chemical purity makes it possible to work on steel and stainless steel Convenient and low-burr cutting with good wheel life Short working times thanks to good cutting ability

Article number 2R790487
Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 125
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 125
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model 42

Description

For machining different steel and stainless steel grades For cutting metal sheets, profiles, pipes, rods and solid material 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for long lifetime and maximum stability The chemical purity makes it possible to work on steel and stainless steel Convenient and low-burr cutting with good wheel life Short working times thanks to good cutting ability

Article numbers

Article number 2R790487
EAN 9003172919485
UBB 500572045598
UNSPSC 27110000
Manufacturer article nr  291948
Do not close this page. This message will disappear, when the page is fully loaded.