text.skipToContent text.skipToNavigation

Facom Impact socket 30mm


For your safety, use impact sockets and accessories with the appropriate rings and pins.

Article number 3Q367102
Surface protection Other
Wrench width (mm) 30
Length 63
Isolation protection 1000 V No
Connection size 1 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 30
Length 63
Isolation protection 1000 V No
Connection size 1 inch
Double hex insert No
With joint No
Wrench depth (mm) 20
For impact screwdriver Yes

Description

For your safety, use impact sockets and accessories with the appropriate rings and pins.

Article numbers

Article number 3Q367102
EAN 3148516559807
UBB 500638173863
UNSPSC 27111704
Manufacturer article nr  NM.30A
Do not close this page. This message will disappear, when the page is fully loaded.