text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Carbon steel SAE 1211 3/8X2 Inch

Specifications

Length 2 Inch
A (nom.) 0.375
Material Carbon steel
Material technical SAE 1211

Dimensions

A (max.) 0.3717
A (min.) 0.3712
C (max.) 0.04

Standards

ASME B18.8.2

Article numbers

Article number U39070.037.0200
EAN 8712423083219
UBB 500626247836
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.