text.skipToContent text.skipToNavigation

Oxxa Dyneema 14-810 Gloves #11 Nitrile Black/Blue Palm Coated


Article number 6F537277
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Packed per 12
Full Box only

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 11
Glove size (US) XXL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Model Dyneema Cut 5

Article numbers

Article number 6F537277
EAN 8718249046506
UBB 500644019332
UNSPSC 27110000
Manufacturer article nr  14-810/11 (11481011)
Do not close this page. This message will disappear, when the page is fully loaded.