text.skipToContent text.skipToNavigation

Knipex Flat Nose Pliers in Carded Pack 55mm Jaw Length 45° Tip Plastic Coated Handle Steel 160mm


Flat Nose Pliers precision pliers for very exact assembly, bending and adjusting work. Slim and ergonomically shaped for work in poorly accessible areas. Smooth ground gripping surfaces. Edges carefully deburred. self-service card/blister. - Jaw thickness (joint) (T1): 7.5mm- Tips width (W4): 1.8mm- Tips thickness (T2): 2.5mm- Gripping surface length (L

Article number 9V749937
Total length (mm) 160
Material Steel
Jaw length (mm) 55
Packed per 1

Specifications

Total length (mm) 160
Material Steel
Jaw length (mm) 55

Description

Flat Nose Pliers precision pliers for very exact assembly, bending and adjusting work. Slim and ergonomically shaped for work in poorly accessible areas. Smooth ground gripping surfaces. Edges carefully deburred. self-service card/blister. - Jaw thickness (joint) (T1): 7.5mm- Tips width (W4): 1.8mm- Tips thickness (T2): 2.5mm- Gripping surface length (L4): 27.0mm- Jaw length (L3): 55.0mm- Head width (W3): 16.0mm- Head angle: 45

Article numbers

Article number 9V749937
EAN 4003773029885
UBB 500641743991
UNSPSC 27112126
Manufacturer article nr  31 21 160 SB
Do not close this page. This message will disappear, when the page is fully loaded.