text.skipToContent text.skipToNavigation

Knipex Electronics Pliers with multi-component grips 115 mm (self-service card/blister)


Electronics Pliers Durable, load-optimised design with backlash-free box joint. Head carefully rounded: no sharp edges that could damage the material. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. T

Article number K1035.210.116
Insulated Yes
Length 115
Material Steel
Grip design Other
Handle cover Other
Packed per 1

Specifications

Insulated Yes
Length 115
Material Steel
Grip design Other
Handle cover Other
Gripping surface Plain
Forged Yes

Description

Electronics Pliers Durable, load-optimised design with backlash-free box joint. Head carefully rounded: no sharp edges that could damage the material. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. . flat, wide jaws. self-service card/blister. - Jaw length (B): 22.5mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 2.0mm- Tips thickness (F): 4.0mm- Head width (A): 11.0mm

Article numbers

Article number K1035.210.116
EAN 4003773013891
UBB 500500405625
UNSPSC 27112126
Manufacturer article nr  35 12 115 SB
Do not close this page. This message will disappear, when the page is fully loaded.