text.skipToContent text.skipToNavigation

Facom Socket set 18 pieces


Includes: 1 x 3/8" fast ratchet with rotating handle - J.360 14 x 3/8" 6-point metric-size sockets: J.8H - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 mm. 1 x 3/8" universal cardan joint - J.240A. 2 x 3/8" locking extensions - L 125 mm - L 250 mm. Empty case - - BV.J1NANO

Article number 0Y627208
Packaging Case
Connection size 3/8 inch
Number of socket spanners 14
Total number of tools 18
Connection size (mm) 9.525
Packed per 1

Specifications

Packaging Case
Connection size 3/8 inch
Number of socket spanners 14
Total number of tools 18
Connection size (mm) 9.525
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes

Description

Includes: 1 x 3/8" fast ratchet with rotating handle - J.360 14 x 3/8" 6-point metric-size sockets: J.8H - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 mm. 1 x 3/8" universal cardan joint - J.240A. 2 x 3/8" locking extensions - L 125 mm - L 250 mm. Empty case - - BV.J1NANO

Article numbers

Article number 0Y627208
EAN 3148519310757
UBB 500637335836
UNSPSC 27111703
Manufacturer article nr  J.360DBOX1
Do not close this page. This message will disappear, when the page is fully loaded.