text.skipToContent text.skipToNavigation

Stahlwille 3K DRALL cross-head screwdriver Size PH1 L.80mm


PHILLIPS®DIN 5262, ISO 8764Chrome-alloy steel, matt chrome platedBlack tip

Article number
Blade length (mm)
Screwing system Phillips
Size 1
Total length (mm) 174
Blade material Other
Packed per 1

Specifications

Blade length (mm) 80
Screwing system Phillips
Size 1
Total length (mm) 174
Blade material Other
Surface protection blade Chromium-plated
Type 4830

Description

PHILLIPS®DIN 5262, ISO 8764Chrome-alloy steel, matt chrome platedBlack tip

Article numbers

Article number G0831.000.001
EAN 4018754123094
UBB 203124997818
UNSPSC 27111701
Manufacturer article nr  48301001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.