text.skipToContent text.skipToNavigation

Dormer Hand tap end cutter E119 DIN 5157 HSS Blanc 1Inx11 NO3

Article number 7F309655
Design Hand tap
Thread length (mm) 25
Total length (mm) 100
Shaft diameter (mm) 25
Thread type Other
Cutting length (mm) 25
Number of cutting blades 6

Specifications

Design Hand tap
Thread length (mm) 25
Total length (mm) 100
Shaft diameter (mm) 25
Thread type Other
Cutting length (mm) 25
Number of cutting blades 6
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS
Flank angle (°) 27.5
Thread per inch 11
With cooling channel No
Colour ring identification None
Key square (mm) 20
Left-handed thread No
Thread size (inch) 1 inch
Model E119
Type 5975664; 86015614

Article numbers

Article number 7F309655
EAN 7320760084489
UBB 500630177714
UNSPSC 23241615
Manufacturer article nr  E1191NO3
Do not close this page. This message will disappear, when the page is fully loaded.