text.skipToContent text.skipToNavigation

Dormer Hand tap end cutter E119 DIN 5157 HSS Blanc 1.3/4Inx11 NO3

Article number 6E964954
Design Hand tap
Thread length (mm) 40
Total length (mm) 140
Shaft diameter (mm) 40
Thread type Other
Cutting length (mm) 40
Number of cutting blades 6

Specifications

Design Hand tap
Thread length (mm) 40
Total length (mm) 140
Shaft diameter (mm) 40
Thread type Other
Cutting length (mm) 40
Number of cutting blades 6
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS
Flank angle (°) 27.5
Thread per inch 11
With cooling channel No
Colour ring identification None
Key square (mm) 32
Left-handed thread No
Thread size (inch) Other
Model E119
Type 5975628; 86015606

Article numbers

Article number 6E964954
EAN 7320760084465
UBB 500630173341
UNSPSC 23241615
Manufacturer article nr  E1191.3/4NO3
Do not close this page. This message will disappear, when the page is fully loaded.