text.skipToContent text.skipToNavigation

Dormer Hand tap E102 DIN 352 HSSE Vaporised M30x3.50mm

Article number 7J874801
Design Hand tap
Thread length (mm) 45
Total length (mm) 125
Shaft diameter (mm) 22
Thread type Metric
Cutting length (mm) 45
Pitch thread (mm) 3.5

Specifications

Design Hand tap
Thread length (mm) 45
Total length (mm) 125
Shaft diameter (mm) 22
Thread type Metric
Cutting length (mm) 45
Pitch thread (mm) 3.5
Thread size 30
Number of cutting blades 4
Suitable for blind holes Yes
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 18
Left-handed thread No
Model E102
Type 5974862; 86015321

Article numbers

Article number 7J874801
EAN 7320760080153
UBB 500630215597
UNSPSC 23241615
Manufacturer article nr  E102M30NO8
Do not close this page. This message will disappear, when the page is fully loaded.