text.skipToContent
text.skipToNavigation
Contact us
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Disc springs
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Fasteners
Washers and Rings
Disc springs
51448038003
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
D2093A STNL TENS SPR WASH 3,2X6,0X0,3MM
Add to catalogue
Previous
Next
/ Price per 
-
Incl. VAT
Article number
51448038003
Info
Disc springs acc. to » DIN 2093 A are mostly used in critical applications with safety first. Similar applications can be found in for example safety torque limiter clutches, hinge stiffeners and applications of constant roll pressure. Because of the right combination c.q. stacking of the disc springs the elasticity and/or deflection can be dosed accurately. The technical specifications of the disc springs above meet the highest expectations with reference to the static and dynamic load. Heat treatment gives a copper-bronze colour to this disc springs.
D
e
(h12) 8-10-12,5-14-16-18-20-22,5-25-28-31,5-40 X 12 CrNi 17 7 (Werkstoffnr. 1.4310).
D
e
(h12) 35,5-50-56-71 X 35 CrMo 17 (Werkstoffno. 1.4122).
D
e
(h12) 45 X 7 CrNiAl 17 7 (Werkstoffno. 1.4568).
D
e
(h12) 80-100 X 22 CrMoV 12 1 (Werkstoffno. 1.4923).
F = spring force in Newton at a deflection s = 0,75 h
o
(h
o
= L
o
– t).
D
e
(h12)=40, t=1 ATTENTION: acc. to ≈ DIN 2993 C standardised: execution 'light'.
For the calculation of disc springs, see DIN 2092.
View all specifications
-
+
Packed per 50
Full Box only
Add to cart
Specifications & standards
Downloads
Specifications
Info
Disc springs acc. to » DIN 2093 A are mostly used in critical applications with safety first. Similar applications can be found in for example safety torque limiter clutches, hinge stiffeners and applications of constant roll pressure. Because of the right combination c.q. stacking of the disc springs the elasticity and/or deflection can be dosed accurately. The technical specifications of the disc springs above meet the highest expectations with reference to the static and dynamic load. Heat treatment gives a copper-bronze colour to this disc springs.
D
e
(h12) 8-10-12,5-14-16-18-20-22,5-25-28-31,5-40 X 12 CrNi 17 7 (Werkstoffnr. 1.4310).
D
e
(h12) 35,5-50-56-71 X 35 CrMo 17 (Werkstoffno. 1.4122).
D
e
(h12) 45 X 7 CrNiAl 17 7 (Werkstoffno. 1.4568).
D
e
(h12) 80-100 X 22 CrMoV 12 1 (Werkstoffno. 1.4923).
F = spring force in Newton at a deflection s = 0,75 h
o
(h
o
= L
o
– t).
D
e
(h12)=40, t=1 ATTENTION: acc. to ≈ DIN 2993 C standardised: execution 'light'.
For the calculation of disc springs, see DIN 2092.
Download as PDF
Print
Standards
DIN
≈2093-A/C
Article numbers
Article number
51448038003
EAN
8715492290939
UBB
950357583091
UNSPSC
31161811
Download additional information
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering