text.skipToContent text.skipToNavigation

Uvex Protective gloves Polyamide / Elastane phynomic 60060 wet Size 10 Black/Blue


Article number 2R242505
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Packed per 10
Full Box only

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Model phynomic
Safety 4131

Article numbers

Article number 2R242505
EAN 4048612032640
UBB 500572246493
UNSPSC 46181504
Manufacturer article nr  6006010 (19115110)
Do not close this page. This message will disappear, when the page is fully loaded.