text.skipToContent text.skipToNavigation

OXXA Essential Disposable coverall 8200 TYPE 5/6 White XXL


Article number 7N114660
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Packed per 1

Specifications

Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent Yes
Size (US/CA) XXL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 7 - 7
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Model Omar

Article numbers

Article number 7N114660
EAN 8718249048647
UBB 500650333965
UNSPSC 46181503
Manufacturer article nr  8200 XXL (27820007)
Do not close this page. This message will disappear, when the page is fully loaded.