text.skipToContent text.skipToNavigation

BENNING ben voltage/cont.tester 12-1000vac/dc


Article number 8C681853
Continuity test Yes
Continuity indication Acoustic
Pocket torch function No
Length 260
Blade length (mm) 15
Blade width (mm) 2
Internal base load Yes
Packed per 1

Specifications

Continuity test Yes
Continuity indication Acoustic
Pocket torch function No
Length 260
Blade length (mm) 15
Blade width (mm) 2
Internal base load Yes
Single pole phase indication Yes
Contact less voltage detection Yes
Data hold No
Background lighting LC-indication No
Test prod protection Yes
Measuring point lightning Yes
Interference fixed voltage >50 V AC/DC Yes
Voltage measuring range (V) ['12', '1000']
Indication of direction of field rotation Yes
Load switchable Yes
Resistance measurement (Ohm) 0
Usable at precipitation Yes
Resistance measuring range (kOhm) ['0', '0']

Article numbers

Article number 8C681853
UBB 500719081852
UNSPSC 41114509
Manufacturer article nr  050262
Do not close this page. This message will disappear, when the page is fully loaded.