text.skipToContent text.skipToNavigation

Atlas Safety shoes GTX 745 XP High 10 38 S3


Adapted for orthopedic insoles Large stud profile

Article number 5X363761
Watertight Yes
Metal-free Yes
Shoe size 38
Material of upper part Leather
Inner lining Yes
Packed per 1

Specifications

Watertight Yes
Metal-free Yes
Shoe size 38
Material of upper part Leather
Inner lining Yes
With safety toecap Yes
Material lining Other
Orthopaedic Yes
With midsole Yes
Material midsole Aramid
Safety category s3
Non slip Yes

Description

Adapted for orthopedic insoles Large stud profile

Article numbers

Article number 5X363761
EAN 4043692138305
UBB 500512607069
UNSPSC 46181605
Manufacturer article nr  82100 S3 38
Do not close this page. This message will disappear, when the page is fully loaded.