text.skipToContent text.skipToNavigation

Atlas Safety shoes A515 A 515 XP 10 47 S3


Adapted for orthopedic insoles

Article number 7M354036
Metal-free Yes
Shoe size 47
Material of upper part Leather
Inner lining Yes
Material lining Other
Packed per 1

Specifications

Metal-free Yes
Shoe size 47
Material of upper part Leather
Inner lining Yes
Material lining Other
Orthopaedic Yes
With midsole Yes
Material midsole Aramid
Safety category s3

Description

Adapted for orthopedic insoles

Article numbers

Article number 7M354036
EAN 4043692250694
UBB 500512569285
UNSPSC 46181605
Manufacturer article nr  24400 S3 47
Do not close this page. This message will disappear, when the page is fully loaded.