text.skipToContent text.skipToNavigation

Allen key width across flats 8 mm non-sparking 100 x 36 mm ENDRES TOOLS


Article number 9O603250
Design Right-angled
Wrench width (mm) 8
Length long leg (mm) 100
With ball head Yes
Length short leg (mm) 36
Packed per 1

Specifications

Design Right-angled
Wrench width (mm) 8
Length long leg (mm) 100
With ball head Yes
Length short leg (mm) 36

Article numbers

Article number 9O603250
EAN 4251456822333
UBB 500583915466
UNSPSC 27111702
Manufacturer article nr  0250008C
Do not close this page. This message will disappear, when the page is fully loaded.