text.skipToContent text.skipToNavigation

Wera Textile Box 61-Compartment Black 140 x 45 x 83mm


9410 Textile Box Bit-Safe 61, empty, 140 x 83 x 45 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for 1/4", bits and bit holder, 50 slots for bits with a length of 25mm and 2 slots for bits with a length of 50mm, empty.

Article number 9I356697
Colour Black
Width 140
Design Tool Box
Height 45
Depth 83
Packed per 1

Specifications

Colour Black
Width 140
Design Tool Box
Height 45
Depth 83
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera
Type Textile Box

Description

9410 Textile Box Bit-Safe 61, empty, 140 x 83 x 45 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for 1/4", bits and bit holder, 50 slots for bits with a length of 25mm and 2 slots for bits with a length of 50mm, empty.

Article numbers

Article number 9I356697
EAN 4013288194459
UBB 500686662262
UNSPSC 27110000
Manufacturer article nr  05136459001
Do not close this page. This message will disappear, when the page is fully loaded.