text.skipToContent text.skipToNavigation

Wera 8740 C HF 1 Textile Box Black 152 x 45 x 126mm


9402 Textile Box 8740 C HF 1, empty, 152 x 126 x 45 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 9 socket wrench inserts (1/2",) with a maximum length of 60mm, empty.

Article number 4Q891934
Colour Black
Width 152
Design Tool Box
Height 45
Depth 126
Packed per 1

Specifications

Colour Black
Width 152
Design Tool Box
Height 45
Depth 126
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera
Model 8740 C HF 1
Type Textile Box

Description

9402 Textile Box 8740 C HF 1, empty, 152 x 126 x 45 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 9 socket wrench inserts (1/2",) with a maximum length of 60mm, empty.

Article numbers

Article number 4Q891934
EAN 4013288194374
UBB 500686660852
UNSPSC 27110000
Manufacturer article nr  05136451001
Do not close this page. This message will disappear, when the page is fully loaded.