text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Tap bit 844 4 x 35


844 Single Tap Bits, 4 mm x 35 mm x M 4High quality tap cutting bit by Wera. To cut metric threads. The hexagonal shaft ensures very good power transfer. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 5E153003
Design Machine tap
Thread length (mm) 11
Total length (mm) 35
Thread type Metric
Cutting length (mm) 11
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 11
Total length (mm) 35
Thread type Metric
Cutting length (mm) 11
Thread size 4
Thread size (inch) Other
Brand Wera

Description

844 Single Tap Bits, 4 mm x 35 mm x M 4High quality tap cutting bit by Wera. To cut metric threads. The hexagonal shaft ensures very good power transfer. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 5E153003
EAN 4013288117588
UBB 500643627622
UNSPSC 27110000
Manufacturer article nr  05104667001
Do not close this page. This message will disappear, when the page is fully loaded.